Refining Disc 3000, 5" x NH, 20 Disc/Box, 5" Dia, No Hole, Silicon Carbide
Mfr # 048011-64975-7
Zoro # G4520610
product price: $3.25
/eaSold in multiples of 80 for $260.00
Key Features
Disc Diameter
5"
Vacuum Hole Design
No Hole
Grade
Fine
Abrasive Material
Silicon Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
048011-64975-7
Zoro #
G4520610
UPC #
048011649757
Country of Origin
United States
Dimensions
Disc Diameter
5"
Details
Vacuum Hole Design
No Hole
Grade
Fine
Abrasive Material
Silicon Carbide
Item
Refining Disc 3000,5" x NH,20 Disc/Box
Description
Refining Disc 3000,5 In. x NH,20 Disc/Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.