Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reflective Marking Tape Microcrystalline Ceramic Bead White, 8 ft. L

  • Mfr # SMS-L380I ES

  • Zoro # G8898071


product price: $2,033.99
/pk 2, $1,017.00/ea
Free Shipping & Returns

Key Features

Color
White
Material
Microcrystalline Ceramic Bead
Length
8 ft.
Pattern
Raised Diamond
Width
12.0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMS-L380I ES
Zoro #
G8898071
UPC #
-
Country of Origin
United States

Dimensions

Length
8 ft.
Width
12.0 in

Details

Item
Reflective Marking Tape
Color
White
Material
Microcrystalline Ceramic Bead
Pattern
Raised Diamond

Description

Protective Eyewear, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.