Zoro Homepage

Reflective Sheet, Rear Bmpr, 2x104 In, Blk

  • Mfr # 680-85

  • Zoro # G1954775


product price: $32.89
/ea

Key Features

Color
Black
Width
24"
Length
50 yd.
Thickness
7 mil
Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
680-85
Zoro #
G1954775
UPC #
00051138313142
Country of Origin
United States

Dimensions

Width
24"
Length
50 yd.
Thickness
7 mil
Core Diameter
3 in

Details

Item
Commercial Grade Reflective Sheets
Color
Black
Material
Reflective Sheeting
Backing Material
Retroreflective Film
Application
Emergency Vehicles, Marking
Adhesive Material
Acrylic
Standards
ASTM D4956 07, NFPA
Product Form
Roll
Minimum Application Temperature
50 Degrees F
Maximum Application Temperature
100 Degrees F
Shelf Life
9 yr
Package Configuration
Sheet
Indoor or Outdoor Use
Outdoor
Reflective Technology
Micro Prismatic
Minimum Operating Temperature
-29 Degrees F

Description

Commercial Grade Reflective Sheets, Reflective Color Black, Width 2 in, Length 8 2/3 ft, Adhesive Material Acrylic, Backing Material Retroreflective Film, Thickness 7 mil, Core Diameter 3 in, Outdoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.