Zoro Homepage

Reflective Sheeting, 1/2"x50 yd., Fawn, PK8

  • Mfr # 7610

  • Zoro # G1961631


product price: $428.99
/pk 8, $53.62/ea
Free Shipping & Returns

Key Features

Color
Gray
Width
1/2"
Length
150 ft.
Material
Plastic
Application
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7610
Zoro #
G1961631
UPC #
00051138304768
Country of Origin
United States

Dimensions

Width
1/2"
Length
150 ft.

Details

Item
High Gain Reflective Sheeting
Color
Gray
Material
Plastic
Application
Reflective Sheeting

Description

Reflective Sheeting, Width 1/2 in, Length 50 yd, Package Quantity 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.