Zoro Homepage
This item is Discontinued.
3M Reflective Sheeting Marking Tape, 6In W 3290

Reflective Sheeting Marking Tape, 6In W (Discontinued)

  • Mfr # 3290
  • Zoro # G2536764
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3290
Zoro #
G2536764
UPC #
888519000052
Country of Origin
United States

Dimensions

Width
6"
Thickness
6.8 mil

Details

Item
Reflective Marking Tape
Material
vinyl
Standards
ASTM D 4956 Spec Type I, Class 1
Pattern
Solid

Description

Reflective Marking Tape

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.