This item is Discontinued.

3M Reflective Tape, 0.5x8", PK25 3435

This item is Discontinued.

3M

Reflective Tape, 0.5x8", PK25 (Discontinued)

Mfr # 3435
Zoro # G5402069
UPC # 888519207932
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3435
Zoro #
G5402069
UPC #
888519207932
Country of Origin
United States

Dimensions

Width
1/2"
Length
8"

Details

Item
Engineer Grade Prismatic Reflective Sheeting
Color
Blue
Type
Non-Critical Traffic Signage; Commercial Signing
Material
PSA

Description

Reflective Tape,0.5x8 In.,PK25, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.