This item is Discontinued.
This item is Discontinued.
Reflective Tape, 0.75x1.25", PK25 (Discontinued)
Mfr #
3435
Zoro #
G5135028
UPC # 888519207321
Country of Origin United States
Category Automotive Reflective Tape
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
3435
Zoro #
G5135028
UPC #
888519207321
Country of Origin
United States
Dimensions
Width
3/4"
Length
1-1/4"
Details
Item
Engineer Grade Prismatic Reflective Sheeting
Color
Blue
Type
Non-Critical Traffic Signage; Commercial Signing
Material
PSA
Description
Reflective Tape,0.75x1.25 In.,PK25, Package Quantity 25
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.