Zoro Homepage

Reflective Tape, 2" W, 150 ft. L, PK6

  • Mfr # 983-326 ES

  • Zoro # G7467796


product price: $754.99
/pk 6, $125.83/ea
Free Shipping & Returns

Key Features

Color
Red/white
Width
2"
Length
50 yd.
Thickness
18 mil
Performance Temp.
-40 Degrees to 170 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
983-326 ES
Zoro #
G7467796
UPC #
00051135310144
Country of Origin
United States

Dimensions

Width
2"
Length
50 yd.
Thickness
18 mil

Details

Item
Reflective Tape
Color
Red/white
Performance Temp.
-40 Degrees to 170 Degrees F
Material
Liner: Translucent Polymeric
Backing Material
Retroreflective Microprismatic Material
Application
Marking, Trailers
Adhesive Material
Acrylic
Adhesion Strength
112 oz/in
Standards
DOT, NHTSA
Reflective Technology
Micro Prismatic
Product Form
Roll
Minimum Application Temperature
40 Degrees F
Shelf Life
2 yr
Maximum Operating Temperature
200 Degrees F
Indoor or Outdoor Use
Outdoor
Minimum Operating Temperature
-30 Degrees F
Package Configuration
Roll
Maximum Application Temperature
170 Degrees F

Description

Reflective Tape, Reflective Color Red, White, Width 2 in, Length 50 yd, Adhesive Material Acrylic, Backing Material Retroreflective Microprismatic Material, Thickness 18 mil, Adhesion Strength 112 oz/in, Outdoor, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.