Zoro Homepage

Reflective Tape, 22.0 Mil, 2"x150', Yellow

  • Mfr # T967983Y

  • Zoro # G5014996


product price: $375.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Width
2"
Length
150'
Material
Acrylic/Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T967983Y
Zoro #
G5014996
UPC #
841436077255
Country of Origin
United States

Dimensions

Width
2"
Length
150'

Details

Item
Conspicuity Tape 2x150ft
Color
Yellow
Material
Acrylic/Polycarbonate

Description

Conspicuity Tape 2x150ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.