Zoro Homepage

Reflective Tape, 22.0 Mil, 3"x150', Red/White

  • Mfr # T968983R

  • Zoro # G5014978


product price: $562.99
/ea
Free Shipping & Returns

Key Features

Color
Red/White
Width
3"
Length
150'
Material
Acrylic/Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T968983R
Zoro #
G5014978
UPC #
841436077262
Country of Origin
United States

Dimensions

Width
3"
Length
150'

Details

Item
Conspicuity Tape 3x150ft
Color
Red/White
Material
Acrylic/Polycarbonate

Description

Conspicuity Tape 3x150ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.