This item is Discontinued.

3M Reflective Tape, Blue, 2.25"x50 yd. 3435

This item is Discontinued.

3M

Reflective Tape, Blue, 2.25"x50 yd. (Discontinued)

Mfr # 3435
Zoro # G5402586
UPC # 888519206966
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3435
Zoro #
G5402586
UPC #
888519206966
Country of Origin
United States

Dimensions

Width
2-1/4"
Length
50 yd.

Details

Item
Engineer Grade Prismatic Reflective Sheeting
Color
Blue
Type
Non-Critical Traffic Signage; Commercial Signing
Material
PSA

Description

Reflective Tape,Blue,2.25 In.x50 yd.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.