Reflective Tape, Fluorescent Yellow, 4in W
Mfr # 983
Zoro # G0097855
product price: $194.99
/ea
Free Shipping & Returns
Key Features
Length
150 ft.
Thickness
16 mil
Material
Flexible Prismatic
Backing Material
Retroreflective Microprismatic Material
Application
Locomotives, Rail Cars
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
983
Zoro #
G0097855
UPC #
00051135987223
Country of Origin
United States
Dimensions
Width
4"
Length
150 ft.
Thickness
16 mil
Details
Item
Reflective Tape
Color
Fluorescent Yellow
Material
Flexible Prismatic
Backing Material
Retroreflective Microprismatic Material
Application
Locomotives, Rail Cars
Adhesive Material
Acrylic
Adhesion Strength
2.5 lb/in (FRP), 3.0 lb/in (Tedlar(R)), 3.0 lb/in (Prepainted Panel), 3.5 lb/in (Aluminum Rail), 5.3 lb/in (Degreased Aluminum), 6.0 lb/in (Stainless Steel)
Standards
NHTSA
Product Form
Roll
Shelf Life
2 yr
Package Configuration
Roll
Minimum Application Temperature
50 Degrees F
Maximum Operating Temperature
200 Degrees F
Reflective Technology
Micro Prismatic
Indoor or Outdoor Use
Outdoor
Maximum Application Temperature
100 Degrees F
Minimum Operating Temperature
-30 Degrees F
Description
Reflective Tape, Reflective Color Fluorescent Yellow, Width 4 in, Length 50 yd, Adhesive Material Acrylic, Backing Material Retroreflective Microprismatic Material, Thickness 16 mil, Adhesion Strength 2.5 lb/in (FRP), 3.0 lb/in (Tedlar(R)), 3.0 lb/in (Prepainted Panel), 3.5 lb/in (Aluminum Rail), 5.3 lb/in (Degreased Aluminum), 6.0 lb/in (Stainless Steel), Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.