Zoro Homepage

Reflective Tape, Gray, Plastic, 150 ft. L

  • Mfr # 7610

  • Zoro # G4149035


product price: $272.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Width
1"
Length
150 ft.
Thickness
4 mil
Performance Temp.
10 Degrees to 80 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7610
Zoro #
G4149035
UPC #
051138304775
Country of Origin
United States

Dimensions

Width
1"
Length
150 ft.
Thickness
4 mil

Details

Item
High Gain Reflective Sheeting
Color
Gray
Performance Temp.
10 Degrees to 80 Degrees F
Material
Plastic
Backing Material
Retroreflective Microprismatic Material
Application
Manual Application (The Material is Too Thin to Perform In Automatic Application Equipment), Applications Demanding Very High Retroreflective Efficiency
Adhesive Material
Acrylic
Standards
ASTM E810
Minimum Operating Temperature
10 Degrees F
Reflective Technology
Retroreflection
Product Form
Roll
Indoor or Outdoor Use
Outdoor
Maximum Operating Temperature
80 Degrees F
Minimum Application Temperature
10 Degrees F
Package Configuration
Roll
Shelf Life
1 yr
Maximum Application Temperature
80 Degrees F

Description

Reflective Tape, Reflective Color Gray, Width 1 in, Length 50 yd, Adhesive Material Acrylic, Backing Material Retroreflective Microprismatic Material, Thickness 4 mil, Outdoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.