Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reflective Tape, Polyester, 0.25 ft. L, PK2

  • Mfr # 989-72-3

  • Zoro # G7470018


product price: $6.59
/pk 2, $3.30/ea

Key Features

Width
3 in
Length
3 in
Thickness
14 mil
Material
PSA
Performance Temp.
-30 Degrees to 200 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
989-72-3
Zoro #
G7470018
UPC #
888519387399
Country of Origin
United States

Dimensions

Width
3 in
Length
3 in
Thickness
14 mil

Details

Item
Diamond Grade Reflectors Tape
Color
Red
Material
PSA
Performance Temp.
-30 Degrees to 200 Degrees F
Backing Material
Retroreflective Microprismatic Material
Application
Buses, Construction, Emergency Vehicles, Rail
Adhesive Material
Acrylic
Adhesion Strength
48 oz/in
Standards
ASTM B-117, ASTM D4956, ASTM D523
Minimum Operating Temperature
-30 Degrees F
Maximum Operating Temperature
200 Degrees F
Indoor or Outdoor Use
Outdoor
Package Configuration
Pack

Description

Reflective Tape, Reflective Color Red, Width 3 in, Length 3 in, Adhesive Material Acrylic, Backing Material Retroreflective Microprismatic Material, Thickness 14 mil, Adhesion Strength 48 oz/in, Outdoor, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.