Zoro Homepage

Reflective Tape, Polyester, 1 ft. L, PK10

  • Mfr # 3924S

  • Zoro # G7470176


product price: $30.59
/pk 10, $3.06/ea

Key Features

Color
Orange
Width
2 in
Length
12 in
Thickness
14 mil
Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3924S
Zoro #
G7470176
UPC #
888519387436
Country of Origin
United States

Dimensions

Width
2 in
Length
12 in
Thickness
14 mil

Details

Item
Reflective Tape
Color
Orange
Material
Polyester
Performance Temp.
-30 Degrees to 200 Degrees F
Backing Material
Retroreflective Microprismatic Material
Application
Buses, Construction, Emergency Vehicles, Rail
Adhesive Material
Rubber
Adhesion Strength
48 oz/in
Standards
ASTM B-117, ASTM D4956, ASTM D523
Minimum Application Temperature
60 Degrees F
Indoor or Outdoor Use
Outdoor
Reflective Technology
Micro Prismatic
Package Configuration
Pack
Minimum Operating Temperature
-30 Degrees F
Maximum Operating Temperature
200 Degrees F
Backing Texture
Smooth
Maximum Application Temperature
200 Degrees F

Description

Reflective Tape, Reflective Color Fluorescent Orange, Width 2 in, Length 12 in, Adhesive Material Rubber, Backing Material Retroreflective Microprismatic Material, Thickness 14 mil, Adhesion Strength 48 oz/in, Backing Texture Smooth, Outdoor, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.