Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reflective Tape, Polyester, 1 ft. L, PK10

  • Mfr # 983-23

  • Zoro # G7470149


product price: $23.99
/pk 10, $2.40/ea

Key Features

Width
2 in
Length
12 in
Thickness
18 mil
Material
Polyester
Performance Temp.
-30 Degrees to 200 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
983-23
Zoro #
G7470149
UPC #
888519387429
Country of Origin
United States

Dimensions

Width
2 in
Length
12 in
Thickness
18 mil

Details

Item
Reflective Tape
Color
Fluorescent Yellow/Green
Material
Polyester
Performance Temp.
-30 Degrees to 200 Degrees F
Backing Material
Retroreflective Microprismatic Material
Application
Buses, Construction, Emergency Vehicles, Rail
Adhesive Material
Acrylic
Adhesion Strength
2.5 lb/in (FRP), 3.0 lb/in (Tedlar(R)), 3.0 lb/in (Prepainted Panel), 3.5 lb/in (Aluminum Rail), 5.3 lb/in (Degreased Aluminum), 6.0 lb/in (Stainless Steel)
Standards
NFPA 1901
Package Configuration
Pack
Minimum Operating Temperature
30 Degrees F
Maximum Application Temperature
200 Degrees F
Reflective Technology
Micro Prismatic
Minimum Application Temperature
50 Degrees F
Shelf Life
2 yr
Indoor or Outdoor Use
Outdoor
Maximum Operating Temperature
200 Degrees F

Description

Reflective Tape, Reflective Color Fluorescent Lime, Width 2 in, Length 12 in, Adhesive Material Acrylic, Backing Material Retroreflective Microprismatic Material, Thickness 18 mil, Adhesion Strength 2.5 lb/in (FRP), 3.0 lb/in (Tedlar(R)), 3.0 lb/in (Prepainted Panel), 3.5 lb/in (Aluminum Rail), 5.3 lb/in (Degreased Aluminum), 6.0 lb/in (Stainless Steel), Outdoor, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.