Zoro Homepage

Reflective Tape, Polyester, 1.5 ft. L, PK10

  • Mfr # 983-32

  • Zoro # G7469957


product price: $42.29
/pk 10, $4.23/ea

Key Features

Color
Red/white
Width
2 in
Length
18 in
Thickness
14 mil
Performance Temp.
-30 Degrees to 200 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
983-32
Zoro #
G7469957
UPC #
888519387283
Country of Origin
United States

Dimensions

Width
2 in
Length
18 in
Thickness
14 mil

Details

Item
Reflective Tape
Color
Red/white
Performance Temp.
-30 Degrees to 200 Degrees F
Material
Polyester
Backing Material
Retroreflective Microprismatic Material
Application
Buses, Construction, Emergency Vehicles, Rail
Adhesive Material
Acrylic
Adhesion Strength
48 oz/in
Standards
NHTSA
Shelf Life
2 yr
Maximum Operating Temperature
200 Degrees F
Indoor or Outdoor Use
Outdoor
Maximum Application Temperature
200 Degrees F
Reflective Technology
Retroreflection
Minimum Operating Temperature
-30 Degrees F
Minimum Application Temperature
30 Degrees F
Package Configuration
Pack

Description

Reflective Tape, Reflective Color Red, White, Width 2 in, Length 18 in, Adhesive Material Acrylic, Backing Material Retroreflective Microprismatic Material, Thickness 14 mil, Adhesion Strength 48 oz/in, Outdoor, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.