Reflective Tape, Red, 1 in. W
Mfr # 983-72
Zoro # G0097776
product price: $59.89
/eaKey Features
Color
Red
Length
150 ft.
Thickness
18 mil
Material
Flexible Prismatic
Backing Material
Retroreflective Microprismatic Material
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
983-72
Zoro #
G0097776
UPC #
00051135309360
Country of Origin
United States
Dimensions
Width
1"
Length
150 ft.
Thickness
18 mil
Details
Item
Reflective Tape
Color
Red
Material
Flexible Prismatic
Backing Material
Retroreflective Microprismatic Material
Application
Agriculture Vehicles, Emergency Vehicles, Roadwork Vehicles, Trucks and Trailers
Adhesive Material
Acrylic
Adhesion Strength
2.5 lb/in (FRP), 3.0 lb/in (Tedlar(R)), 3.0 lb/in (Prepainted Panel), 3.5 lb/in (Aluminum Rail), 5.3 lb/in (Degreased Aluminum), 6.0 lb/in (Stainless Steel)
Standards
DOT, NHTSA
Reflective Technology
Micro Prismatic
Package Configuration
Roll
Product Form
Roll
Shelf Life
2 yr
Indoor or Outdoor Use
Outdoor
Maximum Application Temperature
100 Degrees F
Minimum Application Temperature
50 Degrees F
Maximum Operating Temperature
200 Degrees F
Minimum Operating Temperature
30 Degrees F
Description
Reflective Tape, Reflective Color Red, Width 1 in, Length 50 yd, Adhesive Material Acrylic, Backing Material Retroreflective Microprismatic Material, Thickness 18 mil, Adhesion Strength 2.5 lb/in (FRP), 3.0 lb/in (Tedlar(R)), 3.0 lb/in (Prepainted Panel), 3.5 lb/in (Aluminum Rail), 5.3 lb/in (Degreased Aluminum), 6.0 lb/in (Stainless Steel), Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.