Reflective Tape, Red, 4 in. W
Mfr # 983-72 ES
Zoro # G0097785
product price: $201.99
/ea
Free Shipping & Returns
Key Features
Color
Red
Length
150 ft.
Thickness
18 mil
Material
Flexible Prismatic
Backing Material
Retroreflective Microprismatic Material
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
983-72 ES
Zoro #
G0097785
UPC #
00051138678241
Country of Origin
United States
Dimensions
Width
4"
Length
150 ft.
Thickness
18 mil
Details
Item
Reflective Tape
Color
Red
Material
Flexible Prismatic
Backing Material
Retroreflective Microprismatic Material
Application
Agriculture Vehicles, Emergency Vehicles, Marking, Roadwork Vehicles, Trucks and Trailers
Adhesive Material
Acrylic
Adhesion Strength
2.5 lb/in (FRP), 3.0 lb/in (Tedlar(R)), 3.0 lb/in (Prepainted Panel), 3.5 lb/in (Aluminum Rail), 5.3 lb/in (Degreased Aluminum), 6.0 lb/in (Stainless Steel)
Standards
DOT, NHTSA
Minimum Operating Temperature
30 Degrees F
Package Configuration
Roll
Reflective Technology
Micro Prismatic
Backing Texture
Smooth
Indoor or Outdoor Use
Outdoor
Shelf Life
2 yr
Product Form
Roll
Maximum Application Temperature
100 Degrees F
Maximum Operating Temperature
200 Degrees F
Minimum Application Temperature
50 Degrees F
Description
Reflective Tape, Reflective Color Red, Width 4 in, Length 50 yd, Adhesive Material Acrylic, Backing Material Retroreflective Microprismatic Material, Thickness 18 mil, Adhesion Strength 2.5 lb/in (FRP), 3.0 lb/in (Tedlar(R)), 3.0 lb/in (Prepainted Panel), 3.5 lb/in (Aluminum Rail), 5.3 lb/in (Degreased Aluminum), 6.0 lb/in (Stainless Steel), Backing Texture Smooth, Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.