Reflective Tape, Red/White
Mfr # 913-326
Zoro # G7660074
product price: $75.55
/ea
Free Shipping & Returns
Key Features
Color
Red/White
Width
2 in
Length
50 yd
Thickness
10 mil
Material
Flexible Prismatic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
913-326
Zoro #
G7660074
UPC #
00076308133092
Country of Origin
United States
Dimensions
Width
2 in
Length
50 yd
Thickness
10 mil
Details
Item
Reflective Tape
Color
Red/White
Material
Flexible Prismatic
Backing Material
Retroreflective Microprismatic Material
Application
Trucks and Trailers
Adhesive Material
Acrylic
Standards
DOT
Product Form
Roll
Indoor or Outdoor Use
Outdoor
UV Resistant
Yes
Package Configuration
Roll
Reflective Technology
Micro Prismatic
Minimum Application Temperature
35 Degrees F
Description
Reflective Tape, Reflective Color Red, White, Width 2 in, Length 50 yd, Adhesive Material Acrylic, Backing Material Retroreflective Microprismatic Material, Thickness 10 mil, Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.