Zoro Homepage

Reflective Tape Strips, Yellow, PK10

  • Mfr # 3431

  • Zoro # G5224161


product price: $9.99
/pk 10, $1.00/ea

Key Features

Color
Yellow
Width
1"
Length
6"
Thickness
6.8 mil
Material
PSA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3431
Zoro #
G5224161
UPC #
888519022108
Country of Origin
United States

Dimensions

Width
1"
Length
6"
Thickness
6.8 mil

Details

Item
Engineer Grade Prismatic Reflective Sheeting
Color
Yellow
Material
PSA
Backing Material
Retroreflective Microprismatic Material
Application
Buses, Construction, Emergency Vehicles, Rail
Adhesive Material
Acrylic
Adhesion Strength
113 oz/in
Standards
ASTM D4956
Indoor or Outdoor Use
Outdoor
Maximum Adhesion Time
7 yr
Reflective Technology
Micro Prismatic
Product Form
Strip
Package Configuration
Bag

Description

Reflective Tape Strips, Reflective Color Yellow, Width 1 in, Length 6 in, Adhesive Material Acrylic, Backing Material Retroreflective Microprismatic Material, Thickness 6.8 mil, Adhesion Strength 113 oz/in, Outdoor, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.