Zoro Homepage

Reflective Tape, Truck and Trailer, 4 in W

  • Mfr # 983-23 ES

  • Zoro # G0097846


product price: $257.99
/ea
Free Shipping & Returns

Key Features

Width
4 in
Length
50 yd
Thickness
16 mil
Material
Flexible Prismatic
Backing Material
Retroreflective Microprismatic Material
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
983-23 ES
Zoro #
G0097846
UPC #
00051141223407
Country of Origin
United States

Dimensions

Width
4 in
Length
50 yd
Thickness
16 mil

Details

Item
Reflective Tape
Color
Fluorescent Yellow/Green
Material
Flexible Prismatic
Backing Material
Retroreflective Microprismatic Material
Application
Emergency Vehicle
Adhesive Material
Acrylic
Adhesion Strength
2.5 lb/in (FRP), 3.0 lb/in (Tedlar(R)), 3.0 lb/in (Prepainted Panel), 3.5 lb/in (Aluminum Rail), 5.3 lb/in (Degreased Aluminum), 6.0 lb/in (Stainless Steel)
Standards
NHTSA
Product Form
Roll
Minimum Application Temperature
50 Degrees F
Shelf Life
2 yr
Minimum Operating Temperature
-30 Degrees F
Package Configuration
Roll
Maximum Application Temperature
100 Degrees F
Indoor or Outdoor Use
Outdoor
Reflective Technology
Micro Prismatic
Maximum Operating Temperature
200 Degrees F

Description

Reflective Tape, Reflective Color Fluorescent Lime, Width 4 in, Length 50 yd, Adhesive Material Acrylic, Backing Material Retroreflective Microprismatic Material, Thickness 16 mil, Adhesion Strength 2.5 lb/in (FRP), 3.0 lb/in (Tedlar(R)), 3.0 lb/in (Prepainted Panel), 3.5 lb/in (Aluminum Rail), 5.3 lb/in (Degreased Aluminum), 6.0 lb/in (Stainless Steel), Outdoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.