Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reflective Tape, White, 0.25"x5 yd.

  • Mfr # 3430

  • Zoro # G5404239


product price: $7.05
/ea
Sold in multiples of 78 for $549.90

Key Features

Length
5 yd.
Material
PSA
Application
Booth Masking, Dent Prepare, General/Bulk Masking
Backing Material
crepe paper backing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3430
Zoro #
G5404239
UPC #
888519202371
Country of Origin
United States

Dimensions

Width
1/4"
Length
5 yd.

Details

Item
Engineer Grade Prismatic Reflective Sheeting
Color
White
Material
PSA
Application
Booth Masking, Dent Prepare, General/Bulk Masking
Backing Material
crepe paper backing

Description

Reflective Tape,White,0.25 In.x5 yd.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.