Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reflective Tape, White, 1 in. W

  • Mfr # 983-10

  • Zoro # G0090660


product price: $60.59
/ea

Key Features

Length
150 ft.
Thickness
16 mil
Material
Flexible Prismatic
Backing Material
Retroreflective Microprismatic Material
Application
Agriculture Vehicles, Emergency Vehicles, Marking, Roadwork Vehicles, Trucks and Trailers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
983-10
Zoro #
G0090660
UPC #
00051135309384
Country of Origin
United States

Dimensions

Width
1"
Length
150 ft.
Thickness
16 mil

Details

Item
Reflective Tape
Color
White
Material
Flexible Prismatic
Backing Material
Retroreflective Microprismatic Material
Application
Agriculture Vehicles, Emergency Vehicles, Marking, Roadwork Vehicles, Trucks and Trailers
Adhesive Material
Acrylic
Adhesion Strength
2.5 lb/in (FRP), 3.0 lb/in (Tedlar(R)), 3.0 lb/in (Prepainted Panel), 3.5 lb/in (Aluminum Rail), 5.3 lb/in (Degreased Aluminum), 6.0 lb/in (Stainless Steel)
Standards
NHTSA
Package Configuration
Roll
Indoor or Outdoor Use
Outdoor
Product Form
Roll
Minimum Operating Temperature
-30 Degrees F
Shelf Life
2 yr
Maximum Operating Temperature
200 Degrees F
Minimum Application Temperature
50 Degrees F
Maximum Application Temperature
100 Degrees F
Reflective Technology
Micro Prismatic

Description

Reflective Tape, Reflective Color White, Width 1 in, Length 50 yd, Adhesive Material Acrylic, Backing Material Retroreflective Microprismatic Material, Thickness 16 mil, Adhesion Strength 2.5 lb/in (FRP), 3.0 lb/in (Tedlar(R)), 3.0 lb/in (Prepainted Panel), 3.5 lb/in (Aluminum Rail), 5.3 lb/in (Degreased Aluminum), 6.0 lb/in (Stainless Steel), Outdoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.