Reflective Tape, White, 1.25"x50 yd.
Mfr # 3430
Zoro # G5404966
product price: $47.15
/eaSold in multiples of 8 for $377.20
Key Features
Length
50 yd.
Material
PSA
Application
Booth Masking, Dent Prepare, General/Bulk Masking
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3430
Zoro #
G5404966
UPC #
888519202111
Country of Origin
United States
Dimensions
Width
1-1/4"
Length
50 yd.
Details
Item
Engineer Grade Prismatic Reflective Sheeting
Color
White
Material
PSA
Application
Booth Masking, Dent Prepare, General/Bulk Masking
Description
Reflective Tape,White,1.25 In.x50 yd.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.