Reflective Tape, Yellow, 1.75"x50 yd.
Mfr # 3431
Zoro # G5137286
product price: $65.25
/eaKey Features
Color
Yellow
Width
1-3/4"
Length
50 yd.
Material
PSA
Application
Booth Masking, Dent Prepare, Fine Lines, General/Bulk Masking, Jamb Masking, Technician/Person, Trim Masking
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3431
Zoro #
G5137286
UPC #
888519203743
Country of Origin
United States
Dimensions
Width
1-3/4"
Length
50 yd.
Details
Item
Engineer Grade Prismatic Reflective Sheeting
Color
Yellow
Material
PSA
Application
Booth Masking, Dent Prepare, Fine Lines, General/Bulk Masking, Jamb Masking, Technician/Person, Trim Masking
Description
Reflective Tape,Yellow,1.75 In.x50 yd.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.