Reflective Tape, Yellow, 2.75"x50 yd.
Mfr # 3431
Zoro # G5404135
product price: $95.99
/eaSold in multiples of 4 for $383.96
Free Shipping & Returns
Key Features
Length
50 yd.
Material
PSA
Application
Booth Masking, Dent Prepare, Fine Lines, General/Bulk Masking, Jamb Masking, Technician/Person, Trim Masking
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3431
Zoro #
G5404135
UPC #
888519203804
Country of Origin
United States
Dimensions
Width
2-3/4"
Length
50 yd.
Details
Item
Engineer Grade Prismatic Reflective Sheeting
Color
Yellow
Material
PSA
Application
Booth Masking, Dent Prepare, Fine Lines, General/Bulk Masking, Jamb Masking, Technician/Person, Trim Masking
Description
Reflective Tape,Yellow,2.75 In.x50 yd.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.