Zoro Homepage

Reflective Tape, Yellow, 2"x5 yd.

  • Mfr # 3431

  • Zoro # G5136890


product price: $17.65
/ea
Sold in multiples of 3 for $52.95

Key Features

Color
Yellow
Width
2"
Length
5 yd.
Material
PSA
Application
Booth Masking, Dent Prepare, Fine Lines, General/Bulk Masking, Jamb Masking, Technician/Person, Trim Masking
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3431
Zoro #
G5136890
UPC #
888519022054
Country of Origin
United States

Dimensions

Width
2"
Length
5 yd.

Details

Item
Engineer Grade Prismatic Reflective Sheeting
Color
Yellow
Material
PSA
Application
Booth Masking, Dent Prepare, Fine Lines, General/Bulk Masking, Jamb Masking, Technician/Person, Trim Masking

Description

Reflective Tape,Yellow,2 In.x5 yd.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.