Zoro Homepage

Reflective Tape, Yellow, 3.78"x50 yd.

  • Mfr # 3431

  • Zoro # G5137338


product price: $144.99
/ea
Sold in multiples of 3 for $434.97
Free Shipping & Returns

Key Features

Length
50 yd.
Material
PSA
Application
Booth Masking, Dent Prepare, Fine Lines, General/Bulk Masking, Jamb Masking, Technician/Person, Trim Masking
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3431
Zoro #
G5137338
UPC #
888519203835
Country of Origin
United States

Dimensions

Width
3.78"
Length
50 yd.

Details

Item
Engineer Grade Prismatic Reflective Sheeting
Color
Yellow
Material
PSA
Application
Booth Masking, Dent Prepare, Fine Lines, General/Bulk Masking, Jamb Masking, Technician/Person, Trim Masking

Description

Reflective Tape,Yellow,3.78 In.x50 yd.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.