
Reg Ply RB Cloth, 747D, 1/2"Dia.X1, PK100
Mfr # 7010327465
Zoro # G905909672
product price: $187.99
/pk 100, $1.88/ea
Free Shipping & Returns
Key Features
Maximum Operating Speed
24000.0 rpm
Overall Diameter
0.5 in
Backing Material
Cloth
Grit
80
Color
Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7010327465
Zoro #
G905909672
UPC #
-
Country of Origin
United States
Dimensions
Overall Diameter
0.5 in
Details
Item
Reg Ply RB Cloth
Maximum Operating Speed
24000.0 rpm
Backing Material
Cloth
Grit
80
Color
Orange
Description
Reg Ply RB Cloth, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.