Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reg Ply RB Cloth, 83467 777F, 4"Dia, PK100

  • Mfr # 7010365438

  • Zoro # G705909667


product price: $265.99
/pk 100, $2.66/ea
Sold in multiples of 2 for $531.98
Free Shipping & Returns

Key Features

Backing Material
Polyester Cloth
Quick Change System
TR
Backing Weight
YF Weight
Maximum Operating Speed
12000.0 rpm
Overall Diameter
4.0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7010365438
Zoro #
G705909667
UPC #
-
Country of Origin
United States

Dimensions

Overall Diameter
4.0 in

Details

Item
Reg Ply RB Cloth
Backing Material
Polyester Cloth
Grit
40
Quick Change System
TR
Backing Weight
YF Weight
Maximum Operating Speed
12000.0 rpm
Abrasive Material
Ceramic Aluminum Oxide
Color
Orange

Description

Reg Ply RB Cloth, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.