
Reg Ply RB Cloth, 83468 777F, 4"Dia, PK100
Mfr # 7010309167
Zoro # G505909652
product price: $245.99
/pk 100, $2.46/eaSold in multiples of 10 for $2,459.90
Free Shipping & Returns
Key Features
Backing Material
Polyester Cloth
Overall Diameter
4.0 in
Abrasive Material
Ceramic Aluminum Oxide
Backing Weight
YF Weight
Quick Change System
TR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7010309167
Zoro #
G505909652
UPC #
-
Country of Origin
United States
Dimensions
Overall Diameter
4.0 in
Details
Item
Reg Ply RB Cloth
Backing Material
Polyester Cloth
Abrasive Material
Ceramic Aluminum Oxide
Backing Weight
YF Weight
Quick Change System
TR
Maximum Operating Speed
12000.0 rpm
Grit
80
Color
Orange
Description
Reg Ply RB Cloth, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.