Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reg Ply RB Cloth, 83470 777F, 3"D, PK200

  • Mfr # 7010328377

  • Zoro # G105932890


product price: $295.99
/pk 200, $1.48/ea
Free Shipping & Returns

Key Features

Grit
40
Backing Material
Polyester Cloth
Abrasive Material
Ceramic Aluminum Oxide
Maximum Operating Speed
20000.0 rpm
Overall Diameter
3.0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7010328377
Zoro #
G105932890
UPC #
-
Country of Origin
United States

Dimensions

Overall Diameter
3.0 in

Details

Item
Reg Ply RB Cloth
Grit
40
Backing Material
Polyester Cloth
Abrasive Material
Ceramic Aluminum Oxide
Maximum Operating Speed
20000.0 rpm
Color
Orange
Backing Weight
YF Weight
Quick Change System
TR

Description

Reg Ply RB Cloth, Package Quantity 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.