Zoro Homepage

Regalite Cloth Sanding Roll, 12 in x 25 yd 36Y

  • Mfr # RC12X25-36

  • Zoro # G615807480


product price: $428.99
/ea
Free Shipping & Returns

Key Features

Color
White
Thickness
1 in
Grit
36Y
Backing Material
Cloth
Overall Length
25 yd
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RC12X25-36
Zoro #
G615807480
UPC #
-
Country of Origin
United States

Dimensions

Thickness
1 in
Overall Length
25 yd

Details

Color
White
Grit
36Y
Backing Material
Cloth

Description

3M Regalite Resin Bond Cloth cuts faster and runs cooler for less burning. Reduces streaking caused by nail strikes, reduces shelling and chatter marks. Lasts significantly longer than standard rolls


  • NA Division product: retail displays, fixtures for stores, multi product promotions, seasonal or bonus offerings etc.
  • CHIM product: retail displays, fixtures for stores, multi product promotions, seasonal or bonus offerings etc.
  • Construction & Home Improvement Division: retail displays, fixtures for stores, multi product promotions, seasonal or bonus offerings etc.
  • This is an account specific Bulk/Semi finished/Tray/ Clip Strip/ POS Display product

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.