Zoro Homepage

Regalite Floor Surfacing Rolls 09310, 8"

  • Mfr # 99405856

  • Zoro # G5980359


product price: $231.99
/ea
Free Shipping & Returns

Key Features

Abrasive Material
Aluminum Oxide
Overall Length
50.0 yards
Overall Width
8.0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99405856
Zoro #
G5980359
UPC #
00051115093104
Country of Origin
United States

Dimensions

Overall Length
50.0 yards
Overall Width
8.0 in

Details

Item
Regalite Floor Surfacing Rolls 09310,8"
Abrasive Material
Aluminum Oxide
Grit
40

Description

Regalite Floor Surfacing Rolls 09310,8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.