Zoro Homepage

Regalite Floor Surfacing Rolls 09311, 8"

  • Mfr # 99405857

  • Zoro # G5980438


product price: $212.99
/ea
Free Shipping & Returns

Key Features

Abrasive Material
Aluminum Oxide
Overall Width
8.0 in
Overall Length
50.0 yd
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99405857
Zoro #
G5980438
UPC #
00051115093111
Country of Origin
United States

Dimensions

Overall Width
8.0 in
Overall Length
50.0 yd

Details

Item
Regalite Floor Surfacing Rolls 09311,8"
Abrasive Material
Aluminum Oxide
Grit
50

Description

Regalite Floor Surfacing Rolls 09311,8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.