Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Regalite Floor Surfacing Rolls 09312, 8"

  • Mfr # 99405858

  • Zoro # G5980517


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Grit
60
Abrasive Material
Aluminum Oxide
Overall Length
50 yd
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99405858
Zoro #
G5980517
UPC #
00051115093128
Country of Origin
United States

Dimensions

Overall Length
50 yd

Details

Item
Regalite Floor Surfacing Rolls 09312,8"
Grit
60
Abrasive Material
Aluminum Oxide

Description

Regalite Floor Surfacing Rolls 09312,8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.