Reinforced Weld Grinding Wheel 01991, 3 in x 0.22 in x 3/8 in, 10PK
- Mfr # 1991
- Zoro # G915783316
product price:Â
$
678.99
/pk of 10, $67.90/ea
Free Shipping & Returns
Key Features
Thickness
0.22 in
Bond Type
Resin
Color
Black
Max RPM
80-m/s
Application
Grinding, Weld Grinding, Weld Removal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1991
- Zoro #
- G915783316
- UPC #
- -
- Country of Origin
- Poland
- Bond Type
- Resin
- Color
- Black
- Max RPM
- 80-m/s
- Application
- Grinding, Weld Grinding, Weld Removal
- Abrasive Material
- Ceramic Aluminum Oxide
- Abrasive Wheel Type
- T1
- Attachment Type
- Hub & Retainer Nut
- Item Type
- Wheel
- Pack Size
- 5 per Pack
- Sanding Type
- Dry
- Application Material
- Aluminum
Dimensions
- Thickness
- 0.22 in
- Diameter
- 3 in
- Center Hole Dia.
- 3/8 in
- Width
- 0.22 in
- Center Hole Thread Size
- 5/8"-11
- Rounded Diameter (Metric)
- 76.2 mm
Description
3M Green Corps Reinforced Weld Grinding Wheel features extra-durable reinforcement for added strength and longer life during weld grinding operations. A tough fiberglass cloth screen scrim adds reinforced performance and longer wheel life, and supports aluminum oxide mineral abrasive. These 3in resin-bonded wheels are great for cutting spot welds and grinding hard-to-reach areas.
- Built for tough weld grinding
- Fiberglass cloth screen scrim reinforcement adds strength and wheel life
- Aluminum oxide mineral abrasive is durable, cuts fast, and performs well on many surfaces
- 3" size, 3/16" thickness is ideal for right angle grinders and hard-to-reach grinding applications
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.