Zoro Homepage

Removal Tool 99099

  • Mfr # PN99099

  • Zoro # G014705295


product price: $12.99
/ea
Sold in multiples of 10 for $129.90

Key Features

Material
Plastic
Overall Length
1 in
Features
Bright Red Color helps Technicians easily Find the Tool at a Job Site, Gently Removes Previously Taped-On Wheel Weights from Automotive Rims with Minimal Damage to Rim, Plastic Material Helps Avoid Scratching While Removing Weights
Product Type
Removal Tool
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PN99099
Zoro #
G014705295
UPC #
00068060974808
Country of Origin
United States

Dimensions

Overall Length
1 in
Overall Width
1 in
Overall Diameter
1 in
Overall Height
11 in

Details

Item
Removal Tool
Material
Plastic
Features
Bright Red Color helps Technicians easily Find the Tool at a Job Site, Gently Removes Previously Taped-On Wheel Weights from Automotive Rims with Minimal Damage to Rim, Plastic Material Helps Avoid Scratching While Removing Weights
Product Type
Removal Tool
Color
Red

Description

Removal Tool 99099

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.