Zoro Homepage

RemovbleRpstnblTp9425Clr, 0.75nx72, PK12

  • Mfr # 9425

  • Zoro # G4952110


product price: $742.99
/pk 12, $61.92/ea
Free Shipping & Returns

Key Features

Color
Clear
Material
Polyester Film (Backing)
Length
72 yd.
Tensile Strength
Not Specified
Performance Temp.
Up to 125 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9425
Zoro #
G4952110
UPC #
00021200677106
Country of Origin
United States

Dimensions

Length
72 yd.
Width
3/4"
Thickness
0.15mm

Details

Item
RemovbleRpstnblTp9425Clr,0.75nx72,PK12
Color
Clear
Material
Polyester Film (Backing)
Tensile Strength
Not Specified
Performance Temp.
Up to 125 Degrees F
Shape
Continuous Roll
Features
Good Adhesive Anchorage to The Film Carrier Provides One-Piece Tape Removal from Many Surfaces; Used for Good Adhesive Anchorage to The Film Carrier Provides One-Piece Tape Removal from Many Surfaces.
Adhesion Strength
45 oz./in.

Description

RemovbleRpstnblTp9425Clr,0.75nx72,PK12, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.