Zoro Homepage

Repair Adhesive, 1 oz, Tube, Black

  • Mfr # 03602SRP

  • Zoro # G516556067


product price: $4.89
/ea

Key Features

VOC Content Weight
610.7 g/L
Operating Temperature - Maximum
120 Degrees F
Compatible Vehicle Part
Gaskets
Container Type
Tube
Container Size
1 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03602SRP
Zoro #
G516556067
UPC #
00051131036024
Country of Origin
United States

Dimensions

Container Size
1 oz

Details

VOC Content Weight
610.7 g/L
Operating Temperature - Maximum
120 Degrees F
Compatible Vehicle Part
Gaskets
Container Type
Tube
Maximum Operating Temperature
120 Degrees F
Product Form
Liquid
Product Type
Repair Adhesive
Full Cure Time
24 hr
Item
Repair Adhesive
Standards
OSHA 29 CFR 1910.1200
VOC Content Weight Percentage
65%
Color
Black
Compatible Surface Material
Metal, Rubber
Working Time
5 min

Description

Black Super Weathstrip Adhesive

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.