Replacement for 3M Mng14-250dmx
- Mfr # MNG14-250DMX 3M
- Zoro # G203444776
product price:Â
$
201.99
/ea
Free Shipping & Returns
Key Features
Insulation Type
Nylon
Minimum Wire Size
16 AWG
Maximum Wire Size
14 AWG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MNG14-250DMX 3M
- Zoro #
- G203444776
- UPC #
- -
- Country of Origin
- China
Dimensions
- Minimum Wire Size
- 16 AWG
- Maximum Wire Size
- 14 AWG
Details
- Item
- Wire Terminal
- Insulation Type
- Nylon
Description
Replacement for 3M Mng14-250dmx
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.