Zoro Homepage

Replacement for Tessco 54007102991

  • Mfr # 54007102991

  • Zoro # G103449710


product price: $17.59
/ea

Key Features

Color
Brown
Width
0.5 in
Length
20 ft
Max. Voltage
600 V
Tape Backing Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54007102991
Zoro #
G103449710
UPC #
-
Country of Origin
China

Dimensions

Width
0.5 in
Length
20 ft

Details

Color
Brown
Max. Voltage
600 V
Tape Backing Material
PVC
Standards
CSA Certified, RoHS 2011/65/EU, UL Listed, VDE 0340-TEIL1

Description

Replacement for Tessco 54007102991

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.