Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for Tessco 54007103646

  • Mfr # 54007103646

  • Zoro # G203449696


product price: $48.29
/ea

Key Features

Color
Black
Width
1.5 in
Length
44 ft
Standards
CSA Certified, IEC 60454-3-1-7/F-PVC P/90, UL Listed, VDE Marks License
Max. Voltage
600 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54007103646
Zoro #
G203449696
UPC #
-
Country of Origin
United States

Dimensions

Width
1.5 in
Length
44 ft

Details

Color
Black
Standards
CSA Certified, IEC 60454-3-1-7/F-PVC P/90, UL Listed, VDE Marks License
Max. Voltage
600 V
Tape Backing Material
PVC

Description

Replacement for Tessco 54007103646

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.