Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for Tessco 54007503354

  • Mfr # 54007503354

  • Zoro # G303449541


product price: $46.89
/ea

Key Features

Tape Thickness
125 mil
Performance Temp.
38°C
Color
Black
Width
1 in
Length
10 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54007503354
Zoro #
G303449541
UPC #
-
Country of Origin
United States

Dimensions

Tape Thickness
125 mil
Width
1 in
Length
10 ft

Details

Performance Temp.
38°C
Item
Mastic tape
Color
Black

Description

Replacement for Tessco 54007503354

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.