Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Pods, F/ E-A-R Caps, PK10

  • Mfr # 19066

  • Zoro # G3169957


product price: $24.59
/pk 10, $2.46/ea

Key Features

For Use With
E-A-R Caps 17dB Hearing Protector Model No. 200
Standards
ANSI S3.19-1974
Material
Polyurethane Foam
Color
Yellow
Disposable/ Reusable
Reusable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19066
Zoro #
G3169957
UPC #
10080529190663
Country of Origin
United States

Dimensions

Ear Plug Size
M
Earplug Size
M

Details

Item
Replacement Tips for Banded Ear Plugs
For Use With
E-A-R Caps 17dB Hearing Protector Model No. 200
Standards
ANSI S3.19-1974
Material
Polyurethane Foam
Color
Yellow
Disposable/ Reusable
Reusable
Noise Reduction Rating NRR
17 dB
Ear Plug Pair Pack Type
Plastic Bag
Ear Plug Packaging
Bulk Box
Cord Options
Uncorded
Ear Plug Shape
Pod
Ear Plug Color
Yellow
Insertion Method
Push-In
Metal Detectable
No
Series
E-A-R(TM) E-A-R Caps(TM)
Pairs Per Package
5
Ear Plug Material
Foam
Pairs per Package
5
Earplug Shape
Pod
Earplug Pair Pack Type
Plastic Bag
Earplug Packaging
Bulk Box
Earplug Material
Foam
Earplug Color
Yellow
Noise Reduction Rating
17 dB
Reusability
Reusable

Description

Replacement Tips for Banded Ear Plugs, Noise Reduction Rating 17 dB, Earplug Shape Pod, Insertion Method Push-In, Reusability Reusable, Cord Options Uncorded, Earplug Size M, Earplug Material Foam, Earplug Packaging Bulk Box, Earplug Pair Pack Type Plastic Bag, Series E-A-R(TM) E-A-R Caps(TM), Standards ANSI S3.19-1974, Pairs per Package 5, Earplug Color Yellow, Metal Detectable No, For Use With E-A-R Caps 17dB Hearing Protector Model No. 200, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.