Zoro Homepage

Replacement Strap, Black, PK10

  • Mfr # Solus-Strap

  • Zoro # G3881048


product price: $35.89
/pk 10, $3.59/ea

Key Features

Color
Black
Material
Elastic
X-Ray Detectable
No
For Use With
Safety Glasses
Length
6 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Solus-Strap
Zoro #
G3881048
UPC #
051141558103
Country of Origin
Taiwan, Province of China

Dimensions

Length
6 7/8 in

Details

Item
Eyewear Strap
Color
Black
Material
Elastic
X-Ray Detectable
No
For Use With
Safety Glasses
Body Material
Elastic
Standards
ANSI Z87.1-2015
Attachment Type
Clip
Pattern
Solid

Description

Eyewear Strap, Attachment Type Clip, Body Material Elastic, Color Black, For Use With Safety Glasses, Length 6 7/8 in, Pattern Solid, Standards ANSI Z87.1-2015, X-Ray Detectable No, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.