Replacement Strap, Blk, Cloth, PK10
Mfr # GG500-ClthStrap
Zoro # G7113639
product price: $32.15
/pk 10, $3.22/eaKey Features
Color
Black
Material
Cloth
X-Ray Detectable
No
For Use With
Safety Glasses
Adjustable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GG500-ClthStrap
Zoro #
G7113639
UPC #
078371118198
Country of Origin
Taiwan, Province of China
Dimensions
Length
6 in
Details
Item
Eyewear Strap
Color
Black
Material
Cloth
X-Ray Detectable
No
For Use With
Safety Glasses
Adjustable
Yes
Body Material
Cloth
Features
Adjustable
Attachment Type
Clip
Pattern
Solid
Description
Eyewear Strap, Adjustable Yes, Attachment Type Clip, Body Material Cloth, Color Black, For Use With Safety Glasses, Length 6 in, Pattern Solid, Standards Not Applicable, X-Ray Detectable No, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.