Replacement TPE Gasket, Snap-On
Mfr # S1000-TPE
Zoro # G701701531
product price: $8.75
/eaKey Features
Material
Foam
Color
Black
Standards
ANSI Z87.1-2015
For Small Heads Designation
Not Rated for Small Heads
Frame Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S1000-TPE
Zoro #
G701701531
UPC #
50638060429704
Country of Origin
Taiwan, Province of China
Dimensions
Eyewear Size
Universal
Description
Replacement TPE Gasket, Attachment Type Snap-On, Color Black, Compatible with Product Type Safety Glasses, Compatible with Brand 3M(TM) Solus, Compatible with Grainger Part Number 48TK81, 48TK82, 48TK85, 48TK86, Compatible with Manufacturer Model Number S1101SGAF, S1102SGAF, S1201SGAF, S1202SGAF, Compatible with Series 1000, Height Not Applicable, Includes Not Applicable, Material Foam, Metal Detectable No, Standards ANSI Z87.1-2015, Width Not Applicable, X-Ray Detectable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.