
Repulpable Double Coated Flying Splice Tape 913, Blue, 12 Mm X 33 M, 3 Mil (Discontinued)
- Mfr # 7100027391
- Zoro # G204222793
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7100027391
Zoro #
G204222793
UPC #
51131175105
Country of Origin
Unknown
Description
Eliminates the Human Element from Flying Splice Adhesive Operations _x000D_
The combination of high initial adhesion and very good heat resistance makes 3M Repulpable Double Coated Flying Paster For Newsprint 913 ideal for lightweight coated papers. It is not recommended for finished roll splices or where oozing and bleeding may occur._x000D_
Recommended Applications _x000D_
Flying paster on newsprint_x000D_
Core starting_x000D_
Prevents Broke Contamination from Non-Repulpable Material _x000D_
This tape features a lightweight tissue coated on both sides with a blue, repulpable adhesive on a silicone-treated, repulpable, semi-bleached kraft paper liner. Tape offers excellent heat resistance up to 400oF (204oC) web temperature._x000D_
Repulpable construction means there is no need to remove splice from waste, eliminating the danger of contaminating the paper mill broke with non-repulpable material. It meets or exceeds TAPPI UM-213, Procedure A, so it helps to increase the value of waste paper._x000D_
Keep the Presses Running and your Customers Coming Back _x000D_
For decades, our products have been at work in paper mills and printing plants helping to improve the quality of the work that goes out and the efficiency of how it gets done. From paper web splicing to plate mounting and packaging the finished job, you can rely on us for soluti(more...)
The combination of high initial adhesion and very good heat resistance makes 3M Repulpable Double Coated Flying Paster For Newsprint 913 ideal for lightweight coated papers. It is not recommended for finished roll splices or where oozing and bleeding may occur._x000D_
Recommended Applications _x000D_
Flying paster on newsprint_x000D_
Core starting_x000D_
Prevents Broke Contamination from Non-Repulpable Material _x000D_
This tape features a lightweight tissue coated on both sides with a blue, repulpable adhesive on a silicone-treated, repulpable, semi-bleached kraft paper liner. Tape offers excellent heat resistance up to 400oF (204oC) web temperature._x000D_
Repulpable construction means there is no need to remove splice from waste, eliminating the danger of contaminating the paper mill broke with non-repulpable material. It meets or exceeds TAPPI UM-213, Procedure A, so it helps to increase the value of waste paper._x000D_
Keep the Presses Running and your Customers Coming Back _x000D_
For decades, our products have been at work in paper mills and printing plants helping to improve the quality of the work that goes out and the efficiency of how it gets done. From paper web splicing to plate mounting and packaging the finished job, you can rely on us for soluti(more...)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.